Menu Search
ABB INSTALLATION PRODUCTS #L-5-30-9-C

Thomas and BettsĀ® Tie, Cable; Nylon; 30 lb.; Natural; 5.6 in. Long

SKU # 72849491560 Manufacturer Series: 30
Type: Cable Tie
Clip: Self-Locking
Length: 5.6 in.
Width: 0.13 in.
Tie Material: Nylon, Standard
Clip Material: Nylon
Color: Natural
Bundle Diameter - nominal: 1.00 in
Bundle Diameter: 1.25 in. (32mm)
Tensile Strength: 30 lb.
Package Quantity: 100