Menu Search
THOMAS & BETTS #TYP27MX

Ty-RapĀ® Tie, Cable; Polypropylene; 60 lb.; Black; 13.2 in. Long

SKU # 78621082532
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Tie
Clip: Self-Locking
Length: 13.2 in.
Width: 0.27 in.
Tie Material: Polypropylene, Weather-Resistant
Clip Material: Stainless Steel
Color: Black
Bundle Diameter - nominal: 3.50 in
Bundle Diameter: 3.5 in. (89mm)
Tensile Strength: 60 lb
Package Quantity: 500

Additional Info: Material Specification: Chemical Resistant