Menu Search
THOMAS & BETTS #SS17-250

Ty-RapĀ® Tie, Cable; Stainless Steel; 200 lb.; 16 in. Long

SKU # 78621091492 Manufacturer Series: SS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Tie
Clip: Two-Piece Locking
Length: 16 in.
Width: 0.25 in.
Tie Material: Stainless Steel
Clip Material: Stainless Steel
Bundle Diameter - nominal: 4.00 in
Bundle Diameter: 4 in. (102mm)
Tensile Strength: 200 lb
Package Quantity: 100