Menu Search

THOMAS & BETTS #LS-7.9-360A

Ty-RapĀ® Tie, Cable; Stainless Steel; 450 lb.; Metallic Gray; 14.2 in. Long

SKU: 78621024221
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Cable Tie
Clip: Self-Locking
Length: 14.2 in.
Width: 0.31 in.
Tie Material: 304 Stainless Steel
Clip Material: 304 Stainless Steel
Color: Metallic Gray
Bundle Diameter - nominal: 4.00 in.
Bundle Diameter: 4 in.
Bundle Diameter Max - mm: 51mm
Tensile Strength: 450 lb
Package Quantity: 500
Additional Info: Temperature: -80 to 538 deg C (-112 to 1000 deg F), High Temperature Environment