Menu Search
Standard Cable Ties Tie, Cable; Tefzel; 120 lb.; Aqua Blue; 13.38 in. Long

THOMAS & BETTS #TYZ27M

Ty-RapĀ® Tie, Cable; Tefzel; 120 lb.; Aqua Blue; 13.38 in. Long

SKU #78621087292
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Cable Tie
Clip: Self-Locking
Length: 13.38 in.
Width: 0.3 in.
Tie Material: Tefzel
Clip Material: Stainless Steel
Color: Aqua Blue
Bundle Diameter - nominal: 3.50 in
Bundle Diameter: 3.5 in.
Bundle Diameter Max - mm: 89mm
Tensile Strength: 120 lb
Package Quantity: 500