Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.



Tie, Cable; Tefzel; Blue; 50 lb; 7.31 in. long; Max. dia.: 1.75 in.

SKU: 78621083988
Loading price and availability...
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Type: Cable Tie
Clip: Self-Locking
Length: 7.31 in.
Width: 0.18 in.
Tie Material: Tefzel
Clip Material: Stainless Steel
Color: Aqua Blue
Bundle Diameter - nominal: 1.50 in
Bundle Diameter Max - in: 1.75 in.
Bundle Diameter Max - mm: 44mm
Tensile Strength: 50 lb
Package Quantity: 1000
Manufacturer Series: Ty-Rap