Menu Search
ABB INSTALLATION PRODUCTS #S201-C16

Miniature Circuit Breaker, 16 A, 277/480Y VAC, 60/110 VDC

SKU # 66201916874
Type: Miniature Circuit Breaker
Mounting: DIN Rail
Line Terminal: Screw
Load Terminal: Screw
Poles: 1P
Amps: 16A
Voltage: 277/480YV AC, 60/110V DC
Rating - kA IR: 6 kA IR
Dimensions: HxWxD: 88 x 17.5 x 69mm