Menu Search
Standard Circuit Breakers Circuit Breaker, Duplex; (2) 1P; 120V AC; 15A
EATON #DNPL1515EG

Circuit Breaker, Duplex; (2) 1P; 120V AC; 15A

SKU # 62103724696
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Duplex Circuit Breaker
Mounting: Loadcenter, Plug-On
Line Terminal: Plug-On Clip
Load Terminal: Lug
Poles: (2) 1P
Amps: 15A
Voltage: 120V AC
Rating - kA IR: 10
HxWxD: 2.00 in. Width

Additional Info: Independent Trip, DNPL Model