Menu Search
EATON #QCR1050

QuickLag Circuit Breaker, Miniature; 1P; 120/240V AC; 50A

SKU # 78667947351 Manufacturer Series: QCR
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 50A
Type: Miniature Circuit Breaker
Mounting: DIN Rail
Poles: 1P
Voltage: 120/240V AC
Rating - kA IR: 10

Additional Info: Requires 1/2-in. (12.7 mm) Space