Menu Search
Standard Circuit Breakers Circuit Breaker, Quadplex; (2) 1P (2) 2P; 120/240V AC; 15/20A
EATON #DNPL152015EG

Circuit Breaker, Quadplex; (2) 1P (2) 2P; 120/240V AC; 15/20A

SKU # 62103724698
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Quadplex Circuit Breaker
Mounting: Loadcenter, Plug-On
Line Terminal: Plug-On Clip
Load Terminal: Lug
Poles: (2) 1P, (2) 2P
Amps: 15/20A
Voltage: 120/240V AC
Rating - kA IR: 10
HxWxD: 2.00 in. Width

Additional Info: Independent Trip, DNPL Model