Menu Search
EATON #DNPL153015EG

Circuit Breaker, Quadplex; (2) 1P (2) 2P; 120/240V AC; 15/30A

SKU # 62103724699
Type: Quadplex Circuit Breaker
Mounting: Loadcenter, Plug-On
Line Terminal: Plug-On Clip
Load Terminal: Lug
Poles: (2) 1P, (2) 2P
Amps: 15/30A
Voltage: 120/240V AC
Rating - kA IR: 10
Dimensions: W: 2 in.

Additional Info: Independent Trip, DNPL Model