Menu Search
EATON #QBH20

Circuit Breaker, Thermal Magnetic; 1P; 120/240V AC; 20A

SKU # 62258800440 Manufacturer Series: QBH
Type: Thermal Magnetic Breaker
Mounting: Loadcenter, Bolt-On
Line Terminal: Bolt-On Tab
Load Terminal: Lug
Poles: 1P
Amps: 20A
Voltage: 120/240V AC
Dimensions: W: 0.75 in.

Additional Info: For Replacement of CEB/Sylvania QBH