Menu Search
EATON #QCR1010

QuickLag Circuit Breaker, Thermal Magnetic; 1P; 120/240V AC; 10A

SKU # 78667905290 Manufacturer Series: QCR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 10A
Type: Thermal Magnetic Breaker
Mounting: DIN Rail
Line Terminal: Lug
Load Terminal: Lug
Poles: 1P
Voltage: 120/240V AC
Rating - kA IR: 10
Dimensions: HxWxD: 3.93 x 0.5 x 2.62 in. (100 x 13 x 67mm)

Additional Info: Rear Connected. Terminals: Standard Box Lugs for 14 - 4 AWG Wire.