You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #QCF1020

QuickLag Circuit Breaker, Thermal Magnetic; 1P; 120/240V AC; 20A

SKU # 78667914306 Manufacturer Series: QCF
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 20A
Type: Thermal Magnetic Breaker
Mounting: DIN Rail
Line Terminal: Lug
Load Terminal: Lug
Poles: 1P
Voltage: 120/240V AC
Rating - kA IR: 10
Dimensions: HxWxD: 3.93 x 0.5 x 2.62 in. (100 x 13 x 67mm)

Additional Info: Front Mounted. Terminals: Standard Box Lugs for 14 - 4 AWG Wire.