Menu Search

EATON

QuickLag® Circuit Breaker, Thermal Magnetic; 1P; 120/240V AC

(4 Product Options) Manufacturer Series: QCF
  • Type: Thermal Magnetic Breaker
  • Mounting: DIN Rail
  • Line Terminal: Lug
  • Load Terminal: Lug
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Thermal Magnetic Breaker
Mounting: DIN Rail
Line Terminal: Lug
Load Terminal: Lug
Poles: 1P
Voltage: 120/240V AC
Rating - kA IR: 10
Dimensions: HxWxD: 3.93 x 0.5 x 2.62 in. (100 x 13 x 67mm)