Menu Search
EATON #CH120

Circuit Breaker, Thermal Magnetic; 1P; 120/240V AC; 20A

SKU # 78211310164 Manufacturer Series: CH
Amps: 20A
Type: Thermal Magnetic Breaker
Mounting: Loadcenter, Plug-On
Line Terminal: Plug-On Clip
Load Terminal: Lug
Poles: 1P
Voltage: 120/240V AC
Rating - kA IR: 10
Dimensions: W: 0.75 in.