Menu Search
EATON #GBH1020

QuickLag Circuit Breaker, Thermal Magnetic; 1P; 347V AC; 20A

SKU # 62103705417 Manufacturer Series: GBH
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Magnetic Breaker
Mounting: Panel, Bolt-On
Line Terminal: Bolt-On Tab
Load Terminal: Lug
Poles: 1P
Amps: 20A
Voltage: 347V AC
Rating - kA IR: 10
Dimensions: HxWxD: 4 x 1 x 2.81 in.(25 x 102 x 71mm)