Menu Search
EATON #DNBA1515

QuickLag® Circuit Breaker, Thermal Magnetic; (2) 1P; 120V AC; 15/15A

SKU # 78211430469 Manufacturer Series: DNBA
Type: Thermal Magnetic Breaker
Mounting: Panel, Bolt-On
Line Terminal: Bolt-On Tab
Load Terminal: Lug
Poles: (2) 1P
Amps: 15/15A
Voltage: 120V AC
Rating - kA IR: 10
Dimensions: HxWxD: 2.31 x 1 x 2.37 in. (59 x 25 x 60mm)