Menu Search
EATON #DNBA3030

QuickLag Circuit Breaker, Thermal Magnetic; (2) 1P; 120V AC; 30/30A

SKU # 78211430471 Manufacturer Series: DNBA
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Magnetic Breaker
Mounting: Panel, Bolt-On
Line Terminal: Bolt-On Tab
Load Terminal: Lug
Poles: (2) 1P
Amps: 30/30A
Voltage: 120V AC
Rating - kA IR: 10
Dimensions: HxWxD: 2.31 x 1 x 2.37 in. (59 x 25 x 60mm)