Menu Search
EATON #QBHW2125

QuickLag Circuit Breaker, Thermal Magnetic; 2P; 120/240V; 125A

SKU # 78667938210
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Magnetic Breaker
Mounting: Bolt-On
Line Terminal: Extended Tang
Load Terminal: Lug
Poles: 2P
Amps: 125A
Voltage: 120/240V
Rating - kA IR: 22

Additional Info: Trip Type: Non-Interchangeable, Wire Size: 8 to 1/0 AWG