Menu Search
EATON #QBH215

Circuit Breaker, Thermal Magnetic; 2P; 120/240V AC; 15A

SKU # 62258800444 Manufacturer Series: QBH
Type: Thermal Magnetic Breaker
Mounting: Loadcenter, Bolt-On
Line Terminal: Bolt-On Tab
Load Terminal: Lug
Poles: 2P
Amps: 15A
Voltage: 120/240V AC
Dimensions: W: 1.5 in.

Additional Info: For Replacement of CEB/Sylvania QBH