Menu Search
Standard Circuit Breakers Circuit Breaker, Thermal Magnetic; 2P; 120/240V AC; 50A
EATON #BQL250

Circuit Breaker, Thermal Magnetic; 2P; 120/240V AC; 50A

SKU # 62258801883 Manufacturer Series: QM/QL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Thermal Magnetic Breaker
Mounting: Loadcenter
Line Terminal: Bolt-On Tab
Load Terminal: Lug
Poles: 2P
Amps: 50A
Voltage: 120/240V AC
Rating - kA IR: 10
HxWxD: 2.00" Width

Eaton ,BQL250, circuit breakers have a proven track record of reliability that dates back to the 1920�s and serve in a variety of applications in several different industries. These products are engineered for supplementary protection and branch circuit protection. Best-in-class quality, safety, and reliability provide optimum protection of people, plant and installations. <p>Eaton circuit breakers are used for internal and external receptacles, branch circuit protection, external motors and heating, refrigeration equipment and air conditioning. We carry Eaton small frame breakers, large frame breakers, thermal magnetic breakers, magnetic molded case breakers and accessories.