Menu Search
EATON #BR225

Circuit Breaker, Thermal Magnetic; 2P; 120/240V AC; 25A

SKU # 78667636290 Manufacturer Series: BR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 25A
Type: Thermal Magnetic Breaker
Mounting: Loadcenter, Plug-On
Line Terminal: Plug-On Clip
Load Terminal: Lug
Poles: 2P
Voltage: 120/240V AC
Rating - kA IR: 10
Dimensions: W: 2 in.