Menu Search

EATON

QuickLag® Circuit Breaker, Thermal Magnetic; 2P; 120/240V AC

(11 Product Options) Manufacturer Series: QC Series
  • Type: Thermal Magnetic Breaker
  • Mounting: Panel, Bolt-On
  • Line Terminal: Lug
  • Load Terminal: Lug
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Thermal Magnetic Breaker
Mounting: Panel, Bolt-On
Line Terminal: Lug
Load Terminal: Lug
Poles: 2P
Voltage: 120/240V AC
Rating - kA IR: 10