Menu Search
EATON #GBH2100

QuickLag Circuit Breaker, Thermal Magnetic; 2P; 347V AC; 100A

SKU # 62103705433 Manufacturer Series: GBH
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Magnetic Breaker
Mounting: Panel, Bolt-On
Line Terminal: Bolt-On Tab
Load Terminal: Lug
Poles: 2P
Amps: 100A
Voltage: 347V AC
Rating - kA IR: 10
Dimensions: HxWxD: 4 x 2.63 in. (101.6 x 66.7mm)