Menu Search
EATON #BAB2020

QuickLag Circuit Breaker, Thermal Magnetic; 2P; 120/240V AC; 20A

SKU # 78667930220 Manufacturer Series: BAB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 20A
Voltage: 120/240V AC
Type: Thermal Magnetic Breaker
Mounting: Panel, Bolt-On
Line Terminal: Bolt-On Tab
Load Terminal: Lug
Poles: 2P
Rating - kA IR: 10
Dimensions: HxWxD: 2.31 x 2 x 2.37 in. (59 x 51 x 60mm)