Menu Search
EATON #BAB3040E

QuickLag Circuit Breaker, Thermal Magnetic; 3P; 240/415V; 40A

SKU # 78667937806
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Magnetic Breaker
Mounting: Bolt-On
Line Terminal: Extended Tang
Load Terminal: Lug
Poles: 3P
Amps: 40A
Voltage: 240/415V
Rating - kA IR: 3

Additional Info: Trip Type: Non-Interchangeable, Wire Size: 14 to 4 AWG