Menu Search
EATON #BAB3020E

QuickLag® Circuit Breaker, Thermal Magnetic; 3P; 240/415V AC; 20A

SKU # 78667937770 Manufacturer Series: BAB
Type: Thermal-Magnetic Circuit Breaker
Mounting: Bolt-On
Line Terminal: Extended Tang
Poles: 3P
Amps: 20A
Voltage: 240/415V AC
Rating - kA IR: 3

Additional Info: Trip Type: Non-Interchangeable