Menu Search
EATON #QBHW3020H

QuickLag Circuit Breaker, Thermal Magnetic; 3P; 240V AC; 20A

SKU # 78667939320 Manufacturer Series: QBH
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Magnetic Breaker
Mounting: Panel, Bolt-On
Line Terminal: Bolt-On Tab
Load Terminal: Lug
Poles: 3P
Amps: 20A
Voltage: 240V AC
Rating - kA IR: 22
Dimensions: HxWxD: 2.31 x 3 x 2.37 in. (59 x 76 x 60mm)

Eaton ,QBHW3020H, circuit breakers have a proven track record of reliability that dates back to the 1920's and serve in a variety of applications in several different industries. These products are engineered for supplementary protection and branch circui