Menu Search
EATON #QC3060H

QuickLag Circuit Breaker, Thermal Magnetic; 3P; 240V AC; 60A

SKU # 78667924022 Manufacturer Series: QC Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 60A
Dimensions: HxWxD: 3.75 x 3 x 2.37 in. (95 x 76 x 60mm)
Type: Thermal Magnetic Breaker
Mounting: Panel, Bolt-On
Line Terminal: Lug
Load Terminal: Lug
Poles: 3P
Voltage: 240V AC
Rating - kA IR: 10