Menu Search
EATON #BAB3015H

QuickLag Circuit Breaker, Thermal Magnetic; 3P; 240V AC; 15A

SKU # 78667930315 Manufacturer Series: BAB
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 15A
Type: Thermal Magnetic Breaker
Mounting: Panel, Bolt-On
Line Terminal: Bolt-On Tab
Load Terminal: Lug
Poles: 3P
Voltage: 240V AC
Rating - kA IR: 10
Dimensions: HxWxD: 2.31 x 3 x 2.37 in. (59 x 76 x 60mm)