Menu Search
EATON #GBH3090

QuickLag® Circuit Breaker, Thermal Magnetic; 3P; 347/600V AC; 90A

SKU # 62103705441 Manufacturer Series: GBH
Type: Thermal Magnetic Breaker
Mounting: Panel, Bolt-On
Line Terminal: Bolt-On Tab
Load Terminal: Lug
Poles: 3P
Amps: 90A
Voltage: 347/600V AC
Rating - kA IR: 10
Dimensions: HxWxD: 4 x 3 x 2.81 in.(25 x 102 x 71mm)