Menu Search
EATON #FDB3150LA02

Circuit Breaker, Thermal Magnetic; 3P; 600V AC / 250V DC; 150A

SKU # 78667909343 Manufacturer Series: Series C
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Magnetic Breaker
Poles: 3P
Amps: 150A
Voltage: 600V AC / 250V DC
Rating - kA IR: 14
Dimensions: HxWxD: 6 x 4.13 x 3.38 in. (152 x 105 x 86mm)

Additional Info: F-Frame