The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
EATON #CHT1515

Circuit Breaker, Thermal Magnetic Duplex; (2) 1P; 120V AC; 15/15A

SKU # 78211363153 Manufacturer Series: CH
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 15/15A
Type: Thermal Magnetic Duplex Breaker
Mounting: Loadcenter, Plug-On
Line Terminal: Plug-On Clip
Load Terminal: Lug
Poles: (2) 1P
Voltage: 120V AC
Rating - kA IR: 10
Dimensions: W: 0.75 in.