Menu Search
EATON #FAZ-C3/1-NA-DC-SP

Miniature Circuit Breaker, 3 A, 125 VDC, 1P, 10 kA IR

SKU # 01508163647
Type: Miniature Circuit Breaker
Mounting: DIN Rail
Line Terminal: Standard
Load Terminal: Standard
Poles: 1P
Amps: 3A
Voltage: 125V DC
Rating - kA IR: 10 kA IR
Dimensions: HxWxD: 4.13 x 2.97 x 0.7 in.

Optimum product quality, tested reliability and safety stand for best protection of personnel, installations and plant. Eaton's FAZ DIN rail mountable circuit breaker is designed for use in control panel applications.