You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, April 4th between 7:30 AM to 10:30 AM EST. Intermittent outages may occur.

Menu Search
EATON #BRHH270

Cutler-Hammer Miniature Circuit Breaker, 70A, 120/240 VAC, 2P

SKU # 78667638270 Manufacturer Series: BRHH
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Magnetic Miniature Circuit Breaker
Mounting: Plug-On
Poles: 2P
Amps: 70A
Voltage: 120/240V AC
Rating - kA IR: 42 kA