Menu Search
EATON #BQL320

Circuit Breaker, Thermal Magnetic; 3P; 240V AC; 20A

SKU # 78211430412 Manufacturer Series: QM/QL
Type: Thermal Magnetic Breaker
Mounting: Loadcenter, Bolt-On
Line Terminal: Bolt-On Tab
Load Terminal: Lug
Poles: 3P
Amps: 20A
Voltage: 240V AC
Rating - kA IR: 10
Dimensions: W: 3 in.

Additional Info: For Replacement Purposes Only