Menu Search
FEDERAL PIONEER #NC0220

Circuit Breaker, Thermal Magnetic Main; 2P; 120/240V AC; 20A

SKU # 04756938877 Manufacturer Series: Series NC
Type: Thermal Magnetic Main Breaker
Mounting: Plug-On
Line Terminal: Lug
Load Terminal: Lug
Poles: 2P
Amps: 20A
Voltage: 120/240V AC
Rating - kA IR: 10

Additional Info: 1/2 in. W Per Pole, Lug: 14 - 6 AWG, Used with Loadcenter