Menu Search

GENERAL ELECTRIC #THQP215

Circuit Breaker, Thermal Magnetic; 2P; 120/240V AC; 15A

SKU: 78316408571
Manufacturer Series: THQP
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Thermal Magnetic Breaker
Mounting: Loadcenter, Plug-On
Line Terminal: Plug-On Clip
Load Terminal: Lug
Poles: 2P
Amps: 15A
Voltage: 120/240V AC
Rating - kA IR: 10
HxWxD: 1.00" Width