Menu Search
GENERAL ELECTRIC #THQL2130

Circuit Breaker, Thermal Magnetic; 2P; 120/240V AC; 30A

SKU # 78316401292 Manufacturer Series: THQL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 30A
Type: Thermal Magnetic Breaker
Mounting: Loadcenter, Plug-On
Line Terminal: Plug-On Clip
Load Terminal: Lug
Poles: 2P
Voltage: 120/240V AC
Rating - kA IR: 10
Dimensions: W: 2 in.