Menu Search

GENERAL ELECTRIC

Circuit Breaker, Thermal Magnetic; 2P; 120/240V AC

(0 Product Options) Manufacturer Series: THQL
  • Type: Thermal Magnetic Breaker
  • Mounting: Loadcenter, Plug-On
  • Line Terminal: Plug-On Clip
  • Load Terminal: Lug
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Thermal Magnetic Breaker
Mounting: Loadcenter, Plug-On
Line Terminal: Plug-On Clip
Load Terminal: Lug
Poles: 2P
Voltage: 120/240V AC
Rating - kA IR: 10
Dimensions: W: 2 in.