Menu Search
GENERAL ELECTRIC #THQB32020

Circuit Breaker, Thermal Magnetic; 3P; 240V AC; 20A

SKU # 78316401240 Manufacturer Series: THQB
Amps: 20A
Type: Thermal Magnetic Breaker
Mounting: Panel, Bolt-On
Line Terminal: Bolt-On Tab
Load Terminal: Lug
Poles: 3P
Voltage: 240V AC
Rating - kA IR: 10
Dimensions: HxWxD: 3.28 x 3 x 2.38 in.