Menu Search

GENERAL ELECTRIC #THQL32030

Circuit Breaker, Thermal Magnetic; 3P; 240V AC; 30A

SKU: 78316401302
Manufacturer Series: THQL
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Thermal Magnetic Breaker
Mounting: Loadcenter, Plug-On
Line Terminal: Plug-On Clip
Load Terminal: Lug
Poles: 3P
Amps: 30A
Voltage: 240V AC
Rating - kA IR: 10
HxWxD: 3.00" Width