(0)

GENERAL ELECTRIC #THQL1120

Thermal Magnetic Breaker 20 A 1P -

SKU: 78316401286
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Thermal Magnetic Breaker
Mounting: Loadcenter, Plug-On
Line Terminal: Plug-On Clip
Load Terminal: Lug
Poles: 1P
Amps: 20A
Voltage: 120/240V AC
Rating - kA IR: 10
HxWxD: 1.00" Width
Manufacturer Series: THQL
Description
Standard Circuit Breakers: Type - Thermal Magnetic Breaker; Mounting - Loadcenter, Plug-On; Line Terminal - Plug-On Clip; Load Terminal - Lug; Poles - 1P; Amps - 20; Voltage - 120/240V AC; Rating - kA IR - 10; HxWxD - 1.00" Width; Manufacturer Series - THQL