Menu Search
GENERAL ELECTRIC #THQL1130

Circuit Breaker, Thermal Magnetic; 1P; 120/240V AC; 30A

SKU # 78316401287 Manufacturer Series: THQL
Type: Thermal Magnetic Breaker
Mounting: Loadcenter, Plug-On
Line Terminal: Plug-On Clip
Load Terminal: Lug
Poles: 1P
Amps: 30A
Voltage: 120/240V AC
Rating - kA IR: 10
Dimensions: W: 1 in.