Thermal Magnetic Breaker 60 A 2P -

SKU: 78316401228
Loading price and availability...
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Type: Thermal Magnetic Breaker
Mounting: Panel, Bolt-On
Line Terminal: Bolt-On Tab
Load Terminal: Lug
Poles: 2P
Amps: 60A
Voltage: 120/240V AC
Rating - kA IR: 10
HxWxD: 3.28x2.00x2.38"
Manufacturer Series: THQB
Standard Circuit Breakers: Type - Thermal Magnetic Breaker; Mounting - Panel, Bolt-On; Line Terminal - Bolt-On Tab; Load Terminal - Lug; Poles - 2P; Amps - 60; Voltage - 120/240V AC; Rating - kA IR - 10; HxWxD - 3.28x2.00x2.38"; Manufacturer Series - THQB