Menu Search
SIEMENS #B120

Miniature Molded Case Circuit Breaker, 20A, 120V AC, 1P

SKU # 78364326342 Manufacturer Series: Series BL
Type: Thermal Magnetic Miniature Breaker
Mounting: Panelboard, Bolt-On
Poles: 1P
Amps: 20A
Voltage: 120V AC
Rating - kA IR: 10 kA
Dimensions: 3.56 in. H x 1.00 in. W x 3.00 in. D

SIE B120 SP-20A-CKT-BRKR