Menu Search
SIEMENS #Q21520CTNC

Molded Case Circuit Breaker, 15/20A, 120/240V AC, 10 kA

SKU # 66286200409 Manufacturer Series: Series QT
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Quad Thermal Magnetic Breaker
Mounting: Loadcenter, Plug-In
Line Terminal: Screw
Poles: (2) 1P, (1) 2P
Amps: 15/20A
Voltage: 120/240V AC
Rating - kA IR: 10 kA
Dimensions: HxW: 2 x 3 in.

SIE Q21520CTNC 15/20A-BRKR10KA-QUAD