Menu Search
SIEMENS #Q1515NC

Circuit Breaker, Thermal Magnetic Duplex; (2) 1P; 120/240V AC; 15/15A

SKU # 66286200393 Manufacturer Series: QT
Amps: 15/15A
Type: Thermal Magnetic Duplex Breaker
Mounting: Loadcenter, Plug-On
Line Terminal: Plug-On Clip
Load Terminal: Lug
Poles: (2) 1P
Voltage: 120/240V AC
Rating - kA IR: 10
Dimensions: W: 1 in.

Additional Info: None CTL. For replacement use only in panels manufactured before 1968