Menu Search
SQUARE D COMPANY #QO115

Circuit Breaker, Thermal Magnetic; 1P; 120/240V AC; 15A

SKU # 78590140006 Manufacturer Series: QO
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 15A
Type: Thermal Magnetic Breaker
Mounting: Loadcenter, Plug-On
Line Terminal: Plug-On Clip
Load Terminal: Lug
Poles: 1P
Voltage: 120/240V AC
Rating - kA IR: 10
Dimensions: HxWxD: 3.5 x 0.75 x 2.92 in. (89 x 18 x 74mm)